1-1/4 in. Brass P-Trap
This product has been replaced by
Manufacturer Part #489808
1-1/4 in. Brass P-Trap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Deep wall flange
Specifications
- ASME:
- ASME A112.18.2-2020
- CSA Certified:
- CSA B125.2-20
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connection Type:
- Slip-Joint
- Faucet Connection Size:
- 1-1/4 in
- Gauge (metal):
- 17 ga
- MA Approved -:
- Yes
- Trap Material:
- Brass
- Trap Size:
- 1-1/4 in
- WaterSense Labeled:
- No