Brass Toe-Tap Drain in Oil Rubbed Bronze
Brass Toe-Tap Drain in Oil Rubbed Bronze
-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Two to one hole converter bracket
- Solid brass construction, exposed pop-up drain without overflow
- Rapid Fit™ style tub stopper
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2-2015
- Application:
- Bathtubs, Residential
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Connecting Pipe:
- No Piping
- Drain Body Material:
- Brass
- Drain Diameter:
- 3-3/16 in
- Drain Included:
- Yes
- Drain Installation Type:
- Above Floor
- Drain Opening:
- 1-5/8 in
- Faucet Connection Size:
- 1-5/8 in
- Fits Pipe Size:
- 1-5/8 in
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- Material:
- Brass
- Overflow Included:
- No
- Product Type:
- Tub Drain
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 1 lb