1/2 in. Stainless Steel Shallow Box Escutcheon in Chrome

You last purchased this on
 
Signature Hardware

Sure Grip 1/2 in. Stainless Steel Shallow Box Escutcheon in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Sure Grip 1/2 in. Stainless Steel Shallow Box Escutcheon in Chrome

  • Fast #
  • Part #SH272CP
  • Item #4075877
  • Manufacturer Part #149213
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Steel construction
  • Requires Certification

Specifications

Collection:
Sure Grip
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
2-1/2 in
Escutcheon Connection Type:
IPS
Escutcheon Style:
Shallow Box
Faucet Connection Size:
1/2 in
Fits Pipe Size:
1/2 in
Material:
Stainless Steel
WaterSense Labeled:
No