1/2 in. Stainless Steel Shallow Box Escutcheon in Oil Rubbed Bronze
Sure Grip 1/2 in. Stainless Steel Shallow Box Escutcheon in Oil Rubbed Bronze
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- For 1/2" IPS.
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Sure Grip
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 2-1/2 in
- Escutcheon Connection Type:
- IPS
- Escutcheon Style:
- Shallow Box
- FM Approved:
- No
- Faucet Connection Size:
- 1/2 in
- Fits Pipe Size:
- 1/2 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 3/8 in
- IAPMO Listed -:
- No
- Length:
- 2-1/2 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in