1/2 in. Stainless Steel Shallow Box Escutcheon in Nickel
Sure Grip 1/2 in. Stainless Steel Shallow Box Escutcheon in Nickel
Frequently Purchased Together
Product Details
- Steel construction
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Sure Grip
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 2-1/2 in
- Escutcheon Connection Type:
- IPS
- Escutcheon Style:
- Shallow Box
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Flange
- Fits Pipe Size:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No