1/2 x 3/8 in. IPS x OD Tube Knob Angle Supply Stop Valve in Polished Nickel

You last purchased this on
 
Signature Hardware

1/2 x 3/8 in. IPS x OD Tube Knob Angle Supply Stop Valve in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

1/2 x 3/8 in. IPS x OD Tube Knob Angle Supply Stop Valve in Polished Nickel

  • Fast #
  • Part #SH201PN
  • Item #5136946
  • Manufacturer Part #446637
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Use for toilets and sinks
  • Multi-turn design
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372-2020, ANSI 61-2019
ASME:
ASME A112.18.1-2018
CSA Certified:
CSA B125.1-18
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
End Connection 1:
FIPT
End Connection 2:
Compression
End Connections:
FIPT x Compression
Handle Material:
Zinc
Handle Type:
Knob
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1 in
MA Approved -:
Yes
Material:
Brass
NSF:
NSF 372-2020, NSF 61-2019
NSF Certified:
Yes
Number of Handles:
Single Handle
Product Type:
Angle Stop
Valve Operator:
Multi Turn
Valve Size:
1/2 in x 3/8 in
Valve Type:
Angle Supply Stop Valve
WaterSense Labeled:
No
Width:
2-1/8 in