0 items

Monogram Brass® 1- 1/4 x 7 in. Lift and Turn Pull- Out Plug Less Overflow Holes

MB139523

Color Finish

Starting at $88.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Lift and turn pull-out plug
  • Solid brass construction, exposed pop-up drain without overflow
  • Use with lavatories with no overflow holes

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
1-1/4 in
Drain Opening
1-1/2 in
Fitting Size 1
1-1/4 in
Length
7 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday