0 items

Monogram Brass® 2 gpm 1-Function Showerhead

MB17001

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
Not for Sale in CA
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
4-1/4 in
End Connection 1
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm
Green
WaterSense, Yes
Material
Brass
Showerhead Function
Single
WaterSense Labeled
Yes

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday