0 items

Monogram Brass® 3-Function Hand Shower

MB512

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3-3/5 in
Faucet Connection Size
1/2 in
Flow Rate
2 gpm
Green
WaterSense, Yes
Height
10-7/20 in
Length
9 in
Material
Brass
Showerhead Function
3
WaterSense Labeled
Yes
Width
3-3/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday