0 items

Monogram Brass® 4-1/4 in. OD Strainer with 2-5/8 in. Center to Center Screw Holes Polished Chrome

MB139447

Color Finish

(Pricing is for Polished Chrome)

$25.21

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • 2 5/8" center to center screw holes
  • 304 stainless steel
  • 4 1/4" OD
  • Fits PROFLO® drains PFA600, PFP600 & PF42925
  • Fits Plastic Oddities drains

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4-1/4 in
Material
Stainless Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday