0 items

Monogram Brass® 4-1/4 x 2-5/8 in. Brass Snap-In Shower Strainer in Antique Brass

MB139446

Color Finish

(Pricing is for Antique Brass)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 2 5/8" center to center screw holes
  • 304 stainless steel
  • 4 1/4" OD
  • Fits PROFLO® drains PFA600, PFP600 & PF42925
  • Fits Plastic Oddities drains

SPECIFICATIONS

Color Finish
Antique Brass
Color Finish Category
Brass Tones
Diameter
4-1/4 in
Material
Stainless Steel

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday