0 items

Monogram Brass® 5/8 x 3/8 in. Angle Stop Valve with Cross Handle

MBX139045

Valve Size

Starting at $77.4
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Connections: 5/8" OD comp x 3/8" OD comp
  • Solid brass construction, exposed pop-up drain without overflow
  • Use for toilets and sinks

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
OD Compression
End Connection 2
OD Compression
End Connections
OD Compression
Handle Type
Cross
IAPMO Listed
No
Lead Law Compliant
Yes
Length
3-3/4 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61-9
UL Listed
No
Valve Body Style
Angle
Valve Size
5/8 in x 3/8 in
Valve Type
Angle Supply Stop Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday