0 items

Monogram Brass® Extended Drain with Disposer Flange

MB13815

Color Finish

Starting at $91.95
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Extended disposal flange with stopper
  • Fits InSinkErator®

SPECIFICATIONS

Application
Residential
Brand Model Compatibility
InSinkErator® Disposals
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3-7/16 in
Material
Brass
Width
4-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday