0 items

Monogram Brass® Key Largo FLUSH LEV F/ *KEYLAR CLST CP

MB427

Color Finish

Starting at $63.64
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass arm, zinc handle, and plastic nut
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

SPECIFICATIONS

Brand Model Compatibility
Fits Mirabelle® Key Largo™ Toilets and Most Front Mount Conventional Toilets
Collection
Key Largo
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Zinc
Material
Brass, Plastic, Zinc

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday