0 items

Monogram Brass® High Low Shower Arm Polished Chrome

MB554CP

Color Finish

(Pricing is for Polished Chrome)

$34.17

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • 1/2" IPS inlets
  • 1/2" diameter NPT on both ends
  • Adjustable 10" (254mm) extension Hi-low shower
  • Allows 20" (508 mm) height and angle adjustment
  • Brass construction
  • Chrome
  • Fits all showerheads

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Fitting Size 1
1/2 in
Height
20 in
Length
10-7/8 in
Material
Brass
WaterSense Labeled
No

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday