0 items

Monogram Brass® Lavatory Drain Grid without Overflow Hole Flat Grid Strainer in Polished Brass

MB139440

Color Finish

(Pricing is for Polished Brass)

$46.77

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Center to center screw holes: 2 7/8"
  • Fits PROFLO® drains PF42945, PF42946, PF42943 & PF42944

SPECIFICATIONS

Color Finish
Polished Brass
Color Finish Category
Brass Tones
Diameter
3-5/8 in
Material
Stainless Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday