2-1/2 in. Shower Arm in Polished Nickel
This product has been replaced by
Manufacturer Part #449689
2-1/2 in. Shower Arm in Polished Nickel
Package Quantity Info:
EA: 1 IP: 6 CA: 48 PT: 2736-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits all showerheads
- Includes 1/2" IPS sure grip flange
- Shower arm
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Brushed Nickel
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in x 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 6 in
- Material:
- Brass
- NSF Certified:
- No
- Thread Size:
- 14 mm
- WaterSense Labeled:
- No