Monogram Brass® 2- 1/4 in. Lavatory Drain with Overflow Holes

MB138123

Color Finish

Starting at $49.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fits 1 1/2" openings
  • For lavatories with overflow drains

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
1-1/2 in
Drain Opening
1-1/2 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday