2-1/8 x 4-1/8 in. Bathroom Sink Drain in Brushed Nickel

You last purchased this on
 
Signature Hardware

2-1/8 x 4-1/8 in. Bathroom Sink Drain in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

2-1/8 x 4-1/8 in. Bathroom Sink Drain in Brushed Nickel

  • Fast #
  • Part #SH314BN
  • Item #4352551
  • Manufacturer Part #148126
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Brass construction and a rust-resistant finish guarantee lasting durability and beauty
  • 1-1/4 in O.D. X 6 in tailpiece
  • The Daisy Wheel Bathroom Drain is a perfect fit for a traditionally styled bathroom
  • 7-1/2 in Height
  • If your sink features an overflow, a drain with an overflow opening is required to allow water from the sink to enter the drain pipe
  • Drain Flange Diameter 2-1/8 in
  • Requires Certification

Specifications

ASME:
ASME A112.18.2, ASME A112.18.2-2015
CSA Certified:
CSA B125.2-15
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter - Outside:
2-1/4 in
Drain Opening:
1-1/2 in
Faucet Connection Size:
1-1/2 in
Grid Drain Material:
Brass
MA Approved -:
Yes
Overflow Included:
No
Product Type:
Lavatory Drain
Strainer Diameter:
2-1/8 in
Tailpiece Length:
6 in
Tailpiece Style:
Straight
WaterSense Labeled:
No