Monogram Brass® 2- 1/4 in. Lavatory Drain(Less) Overflow Holes

MB138126

Color Finish

Starting at $81.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fits 1 1/2" openings
  • For lavatories less overflow holes

SPECIFICATIONS

Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
1-1/2 in
Drain Opening
1-1/2 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday