3-3/16 in. Solid Brass Overflow Plate with Two Screws in Brushed Nickel
3-3/16 in. Solid Brass Overflow Plate with Two Screws in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 50 CA: 72-
Pick Up: 0 Available in Leesburg, VA - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Made of solid brass and covered in a rust-resistant finish, this product is designed to last
- Fits standard overflow drains on bathtubs
- This Overflow Cover Plate uses two screws for mounting to your alcove tub
- 2 Hole
- Brushed Nickel Finish
Specifications
- Application:
- Residential, Bathtubs
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 3-3/16 in
- Height:
- 3/8 in
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Overflow Plate
- WaterSense Labeled:
- No
- Weight:
- 1 lb