Monogram Brass® 2-Hole Face Plate with Screw

MB13948

Color Finish

Starting at $43.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Solid brass construction, exposed pop-up drain without overflow
  • Two hole plate with screws

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3-3/16 in
Height
2 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday