27 in. PVC Cable Drain in Brushed Nickel
27 in. PVC Cable Drain in Brushed Nickel
Package Quantity Info:
EA: 1 CA: 20-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Less piping
- Includes trim kit
- Designed for concealed installations
Specifications
- ASME:
- ASME A112.18.2-2015
- Application:
- Residential
- CSA Certified:
- CSA B125.2-15
- Cable Length (ft):
- 2.91 ft
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Connecting Pipe:
- No Piping
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Drain Included:
- Yes
- Drain Installation Type:
- Through Floor
- Faucet Connection Size:
- 1-7/8 in
- Fits Pipe Size:
- 2-1/4 in
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- Material:
- Plastic
- Overflow Included:
- Yes
- Product Type:
- Tub Drain
- Trim Only:
- Yes
- Tub Depth:
- 27 in
- WaterSense Labeled:
- No
- Weight:
- 1 lb