Monogram Brass® 23-27 in. PVC Cable Drain with Trim

MB138888

Color Finish

Starting at $111.8
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed for concealed installations
  • Includes trim kit
  • Less piping

SPECIFICATIONS

Brand Model Compatibility
23 in - 27 in Tubs
Color Finish
Polished Chrome
Color Finish Category
Chromes
Fits Pipe Size
2 in
Material
Plastic
Material Type
PVC

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday