Monogram Brass® 3/8 x 3/8 in. OD Lavatory Supply Tube

MBX139181

Fitting Sizes

3/8 in x 3/8 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 3/8" OD tube X 20"
  • Brass top
  • Bull nose rigid lavatory tube
  • Copper tube

SPECIFICATIONS

BAA Compliant
No
Color Finish
Antique Brass
Color Finish Category
Brass Tones
End Connection 1
OD
End Connection 2
OD
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in x 3/8 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
20 in
Material
Copper
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday