4-1/2 in. Square Shower Drain in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Menlo 4-1/2 in. Square Shower Drain in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Menlo 4-1/2 in. Square Shower Drain in Oil Rubbed Bronze

  • Fast #
  • Part #SH608ORB
  • Item #7296290
  • Manufacturer Part #446697
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Square solid brass strainer
  • PVC shower drain
  • Adjustable strainer height
  • PVC connection: 2" - 3"
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
Adjustable:
Yes
CSA Certified:
CSA B125.2-15
Collection:
Menlo
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Construction:
Non-Membrane
Drain Base Height:
2-7/8 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Base Width:
6-1/8 in
Drain Diameter:
2-11/16 in
Drain Grate Material:
Brass
Fits Pipe Size:
2 in - 3 in
Grate Color Finish:
Oil Rubbed Bronze
Grate Color Finish Category:
Bronze/Brass Tones
Grate Shape:
Square
IAPMO Listed -:
No
Length:
4-1/2 in
MA Approved -:
Yes
Outlet Type:
Push On
Product Type:
Shower Drain
Trap Primer Connection:
No
WaterSense Labeled:
No
Width:
4-1/2 in