Monogram Brass® 4-1/2 in. Shower Drain in Polished Nickel

MB607PN

$99.76

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Adjustable strainer height
  • PVC connection: 2" - 3"
  • PVC shower drain
  • Square solid brass strainer
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

SPECIFICATIONS

Adjustable
Yes
Color Finish Category
Nickel Tones
Drain Base Height
5-1/4 in
Drain Base Material
PVC
Fits Pipe Size
3 in
Grate Color Finish
Polished Nickel
Grate Diameter
4-1/2 in
IAPMO Listed
No
Length
4-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday