4-1/4 in. OD Stainless Steel Snap-In Shower Strainer in Antique Brass
4-1/4 in. OD Stainless Steel Snap-In Shower Strainer in Antique Brass
Package Quantity Info:
EA: 1 IP: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2 7/8" prong to prong
- Snap-in style
- 4 1/4" OD
- 304 stainless steel
- Fits Casper style drains
- Fits PROFLO® drains PF42867, PF42872, PF140NC, PF101PNC, PF42933, PF42942, PF42940 & PF42941
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Diameter:
- 4-1/4 in
- Drain Component Type:
- Strainer
- Grate Color Finish:
- Antique Brass
- Trim Ring:
- No