4- 1/4 with 2- 5/8 in. Snap- In Shower Strainer Polished Nickel

You last purchased this on
 
Signature Hardware

4- 1/4 with 2- 5/8 in. Snap- In Shower Strainer Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

4- 1/4 with 2- 5/8 in. Snap- In Shower Strainer Polished Nickel

  • Fast #
  • Part #SH603PN
  • Item #4075884
  • Manufacturer Part #149449
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fits PROFLO® drains PFA600, PFP600 and PF42925
  • Fits Plastic Oddities drains
  • Center to center screw holes: 2-5/8"
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
CSA Certified:
CSA B125.2-15
Color Finish Name:
Polished Nickel
Diameter:
4-1/4 in
WaterSense Labeled:
No