4 in. OD Shower Strainer in Polished Nickel

You last purchased this on
 
Signature Hardware

4 in. OD Shower Strainer in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

4 in. OD Shower Strainer in Polished Nickel

  • Fast #
  • Part #SH601PN
  • Item #4075898
  • Manufacturer Part #143009
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Fits PROFLO® drains PF42800 and PF42801
  • Fits Plastic Oddities, Prier Brass, Richmond Foundry, CP Industries and Rapid Fit™ drains
  • Center to center screw holes: 3-3/8"
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
CSA Certified:
CSA B125.2-15
Color Finish Name:
Polished Nickel
Diameter:
4 in
Drain Included:
No
WaterSense Labeled:
No