Monogram Brass® 4 in. Shower Strainer

MB132965

Color Finish

Starting at $25.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Center to center screw holes: 3-3/8"
  • Fits PROFLO® drains PF42800 and PF42801
  • Fits Plastic Oddities, Prier Brass, Richmond Foundry, CP Industries and Rapid Fit™ drains

SPECIFICATIONS

Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
4 in
Material
Stainless Steel
Material Type
304

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday