5/8 in. Metal Bell Escutcheon in Nickel

You last purchased this on
 
Signature Hardware

Sure Grip 5/8 in. Metal Bell Escutcheon in Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Sure Grip 5/8 in. Metal Bell Escutcheon in Nickel

  • Fast #
  • Part #SH273BN
  • Item #3986436
  • Manufacturer Part #149222
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Bell type
  • Requires Certification

Specifications

Collection:
Sure Grip
Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel
Escutcheon Connection Type:
IPS
Escutcheon Style:
Bell
Faucet Connection Size:
5/8 in
Fits Pipe Size:
5/8 in
Material:
Metal
WaterSense Labeled:
No