5/8 in. Stainless Steel Shallow Box Escutcheon in Nickel
Sure Grip 5/8 in. Stainless Steel Shallow Box Escutcheon in Nickel
Package Quantity Info:
EA: 1 IP: 6 CA: 72-
Pick Up: 0 Available in Woodbridge, VA - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- For 5/8" OD.
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Sure Grip
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter - Inside 1:
- 3/8 in
- Escutcheon Connection Type:
- OD
- Escutcheon Style:
- Shallow Box
- FM Approved:
- No
- Faucet Connection Size:
- 5/8 in
- Fits Pipe Size:
- 5/8 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 3/8 in
- IAPMO Listed -:
- No
- Length:
- 2-1/2 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in