5/8 in. Stainless Steel Shallow Box Escutcheon in Nickel
Sure Grip 5/8 in. Stainless Steel Shallow Box Escutcheon in Nickel
Frequently Purchased Together
Product Details
- Steel construction
Specifications
- Collection:
- Sure Grip
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Diameter - Inside 1:
- 3/8 in
- Escutcheon Connection Type:
- IPS
- Escutcheon Style:
- Shallow Box
- Faucet Connection Size:
- 5/8 in
- Fits Pipe Size:
- 5/8 in
- Hardware Included:
- No
- Height:
- 3/8 in
- Material:
- Stainless Steel
- WaterSense Labeled:
- No