Monogram Brass® 5/8 in x 3/8 in Knob Handle Angle Supply Stop Valve in Polished Nickel

MB203PN

Manufacturer Part #: 139023

Color/Finish

(Pricing is for Polished Nickel)

$39.56

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Multi-turn design
  • Use for toilets and sinks

SPECIFICATIONS

Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Handle Material
Zinc
Handle Type
Knob
Height
2-5/16 in
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
UL Listed
No
Valve Size
5/8 in x 3/8 in
Valve Type
Angle Supply Stop Valve

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday