5/8 x 3/8 in. IPS x OD Tube Knob Straight Supply Stop Valve in Polished Nickel

You last purchased this on
 
Signature Hardware

5/8 x 3/8 in. IPS x OD Tube Knob Straight Supply Stop Valve in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

5/8 x 3/8 in. IPS x OD Tube Knob Straight Supply Stop Valve in Polished Nickel

  • Fast #
  • Part #SH211PN
  • Item #5136930
  • Manufacturer Part #446644
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Use for toilets and sinks
  • Multi-turn design
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372-2020, ANSI 61-2019
ASME:
ASME A112.18.1-2018
CSA Certified:
CSA B125.1-18
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
End Connection 1:
FIPT
End Connection 2:
Compression
End Connections:
FIPT x Compression
Handle Material:
Zinc
Handle Type:
Knob
Height:
2 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
1 in
MA Approved -:
Yes
Material:
Brass
NSF:
NSF 372-2020, NSF 61-2019
NSF Certified:
Yes
Number of Handles:
Single Handle
Product Type:
Straight Stop
Valve Size:
5/8 in x 3/8 in
Valve Type:
Straight Supply Stop Valve
WaterSense Labeled:
No
Width:
2-3/8 in