Toilet 5/8 x 3/8 x 11-15/16 in. Supply Kit in Polished Nickel
Toilet 5/8 x 3/8 x 11-15/16 in. Supply Kit in Polished Nickel
Frequently Purchased Together
Product Details
- Flex riser supply kit includes a 12" flexible riser and a 5/8" sure grip-bell flange
Specifications
- ANSI:
- ANSI 372-2020, ANSI 61-2019
- ASME:
- ASME A112.18.1-2018, ASME A112.48.1-2018
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter - Outside:
- 2-7/16 in
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 5/8 in x 3/8 in
- Handle Type:
- Knob
- IAPMO Listed -:
- No
- Length:
- 11-15/16 in
- MA Approved -:
- Yes
- Material:
- Brass
- NSF:
- NSF 372-2020, NSF 61-2019
- NSF Certified:
- Yes
- Rigid:
- No
- Type:
- SH254PN
- Water Supply Connector Type:
- Toilet
- WaterSense Labeled:
- No