6 in. Shower Arm in Oil Rubbed Bronze

This product has been replaced by

No image available
PROFLO® 6 in. Shower Arm Riser and Flange in Oil Rubbed Bronze
Manufacturer Part #PFSK43ORB
You last purchased this on
 
Monogram Brass®

6 in. Shower Arm in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
PROFLO® 6 in. Shower Arm Riser and Flange in Oil Rubbed Bronze
Manufacturer Part #PFSK43ORB
Monogram Brass®

6 in. Shower Arm in Oil Rubbed Bronze

  • Fast #
  • Part #MB552ORB
  • Item #5136940
  • Manufacturer Part #132588
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fits all showerheads
  • Includes 1/2" IPS sure grip flange
  • Riser arm
  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in x 1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
8 in
Material:
Brass
NSF Certified:
No
Thread Size:
14 mm
WaterSense Labeled:
No