Monogram Brass® 6 in. Shower Arm

MB552

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fits all showerheads
  • Includes 1/2" IPS sure grip flange
  • Riser arm

SPECIFICATIONS

End Connection 2
NPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Length
8 in
NSF Certified
No
Thread Size
14 mm
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday