6 in. Shower Arm Riser & Flange Polished Chrome

Part #MB552CP  |  Item #3986443  |  Manufacturer Part #132590

$ 43.82 EACH

Color/Finish:
Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 6 in riser arm
  • Fits all showerheads
  • Solid brass construction, exposed pop-up drain without overflow

Specifications

ADA Compliant: No

Color Finish: Chrome

Color Finish Category: Chromes

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Faucet Part Type: Shower Arm and Flange

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Installation Type: Wall Mount

Length: 8 in

Material: Brass

Product Type: Shower Arm

WaterSense Labeled: No