60 in. Stainless Steel Shower Hose in Chrome

This product has been replaced by

Signature Hardware Polished Chrome 60 in. Hand Shower Hose
Signature Hardware 60 in. Hand Shower Hose in Polished Chrome
Manufacturer Part #449693
You last purchased this on
 
Monogram Brass®

60 in. Stainless Steel Shower Hose in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Signature Hardware Polished Chrome 60 in. Hand Shower Hose
Signature Hardware 60 in. Hand Shower Hose in Polished Chrome
Manufacturer Part #449693
Monogram Brass®

60 in. Stainless Steel Shower Hose in Chrome

  • Fast #
  • Part #MB531CP
  • Item #4384773
  • Manufacturer Part #MB
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • One bugle tie in, the other one nut tie in
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Faucet Part Type:
Shower Hose
Length:
60 in
Material:
Stainless Steel
WaterSense Labeled:
No