Adjustable Wall Mount Hand Held Bracket in Brushed Nickel

This product has been replaced by

Signature Hardware Brushed Nickel Plastic Bracket
Signature Hardware Hand Shower Holder in Brushed Nickel
Manufacturer Part #449791
You last purchased this on
 
Monogram Brass®

Adjustable Wall Mount Hand Held Bracket in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Signature Hardware Brushed Nickel Plastic Bracket
Signature Hardware Hand Shower Holder in Brushed Nickel
Manufacturer Part #449791
Monogram Brass®

Adjustable Wall Mount Hand Held Bracket in Brushed Nickel

  • Fast #
  • Part #MB544BN
  • Item #4384784
  • Manufacturer Part #MB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Adjustable wall-mount hand held bracket
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Length:
2-8/15 in