Air Gap in Polished Nickel

Part #MB141PN  |  Item #5136915  |  Manufacturer Part #139231

$ 20.00 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Prevents waste backing up into dishwasher
  • Stainless steel strainer
  • Plastic bushing

Documents

Specifications

CARB OTC LEED Compliant: No

Color Finish: PVD Polished Nickel

Color Finish Category: Nickel Tones

Diameter: 1-13/16 in

Fitting Size 1: 21/32 in

Fitting Size 2: 29/32 in

Fitting Sizes: 21/32 in x 29/32 in

GSA Approved: No

Height: 2-1/2 in

IAPMO Listed: Yes

Material: [Brass, Plastic]

Width: 1-5/8 in