Monogram Brass® Air Gap

MB13923

Color Finish

Starting at $21.5
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass cap
  • Plastic body
  • Prevents waste backing up into dishwasher

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Plastic

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday