Brass Trip Lever Drain in PVD Polished Nickel

Part #MB621PN  |  Item #5136928  |  Manufacturer Part #139501

$ 38.25 EACH

Color/Finish:
PVD Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Trip waste shoe strainer
  • Adapts to most trip wastes
  • Solid brass trip plate with handle
  • Solid brass drain body

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: PVD Polished Nickel

Color Finish Category: Nickel Tones

Connecting Pipe: No Piping

Drain Body Material: Brass

IAPMO Listed: No

Strainer Body: Stainless Steel

Thread Type: Fine