Deckmount Soap and Lotion Dispenser in Polished Nickel

Part #MB121PN  |  Item #5136916  |  Manufacturer Part #132991

$ 47.09 EACH

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Plastic bottle and tube
  • Brass plug, nut and flange
  • Maximum deck thickness 2"

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Capacity: 12 oz

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Height: 11 in

IAPMO Listed: No

Installation Type: Deck Mount

Material: [Brass, Plastic]

Spout Height: 2-3/4 in

Spout Reach: 3-3/4 in

Type: MB121PN

Width: 2 in