Trip Lever in Polished Nickel
Key Largo Trip Lever in Polished Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 50 PT: 1578-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass arm, zinc handle, and plastic nut
- WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
Documents
Specifications
- Brand Model Compatibility:
- Mirabelle®, Key Largo™ Toilets and Most Front Mount Conventional Toilet Tanks
- Collection:
- Key Largo
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel