2-1/8 x 4-1/8 in. Bathroom Sink Drain in Chrome Plated
2-1/8 x 4-1/8 in. Bathroom Sink Drain in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For lavatories less overflow holes
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Diameter - Outside:
- 2-1/4 in
- Faucet Connection Size:
- 1-1/2 in
- Grid Drain Material:
- Brass
- MA Approved -:
- Yes
- Overflow Included:
- No
- Strainer Diameter:
- 2-1/8 in
- Tailpiece Length:
- 4-1/8 in
- Tailpiece Style:
- Straight
- WaterSense Labeled:
- No