Metal Shower Hose Polished Chrome

Part #MB533CP  |  Item #2937962  |  Manufacturer Part #132536

Color/Finish:
Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 59" Stainless Steel hose
  • Single interlock flexi hose
  • Connection: 1/2" FPT
  • Threads directly on 1/2" NPSM male threaded personal handshower
  • Includes conical and hex nut fittings
  • Chrome

Specifications

ADA Compliant: No

Color Finish: Chrome

Color Finish Category: Chromes

End Connection 1: FPT

End Connection 2: FPT

End Connections: FPT

Faucet Part Type: Hose

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Length: 59 in

Material: Stainless Steel

WaterSense Labeled: No