Plastic Disposer Flange & Stopper in Black
Plastic Disposer Flange & Stopper in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits all InSinkErator® and Emerson models and most other water disposals
- Includes stopper
- Push in over existing flange
Specifications
- Brand Model Compatibility:
- InSinkErator®, Whirlpool, GE, Kenmore and KitchenAid
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 4-1/2 in
- Faucet Connection Size:
- 3-1/2 in
- Height:
- 1-3/8 in
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Disposer Flange, Stopper